14 AWG THHN/THWN-2 Stranded Copper, Tan, 2500'

Item #: 123524

Cat #: THHN14STRTAN2500RL

UPC: 980100228767

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, Tan, 2500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper, 600V, Tan, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100228767, THHN14STRTAN2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Tan
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Tan
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded