340W Module, Q.Plus Series, Silver on White

Item #: 1235240

Cat #: Q-PLUS-L-G4.2-340

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
340 Watt, 1500V DC, Solar Panel, Q.PLUS Series, Aluminum Frame, 50.7 lbs

Overview

340 Watt, 1500V DC, Solar Panel, Q.PLUS Series, Aluminum Frame, 50.7 lbs
Also known as: Q-PLUS-L-G4.2-340

Specifications

Wattage: 340
Width: 39.400 in
Length: 78.500 in
Depth: 1.260 in
Color: Silver on White
Family / Style: Q.Plus
Volts DC: 1500
Wattage: 340
Length: 78.500 in
Color: Silver on White
Volts DC: 1500
Width: 39.400 in
Depth: 1.260 in
Family / Style: Q.Plus