RELAY 1CO 10A@250VAC 24VDC COIL LED+LTB

Item #: 1235252

Cat #: RXG12BD

UPC: 606480688730

to view pricing and more.
RELAY 1CO 10A@250VAC 24VDC COIL LED+LTB

Overview

RELAY 1CO 10A@250VAC 24VDC COIL LED+LTB
Also known as: 606480688730, RXG12BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65