This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
3-13W FL UTILITY CLOUD WhiteThree-light flush mount with white acrylic diffuser and White finish. Easy twist on installation with a single locking thumb screw. Can be wall or ceiling mounted.
Overview
3-13W FL UTILITY CLOUD WhiteThree-light flush mount with white acrylic diffuser and White finish. Easy twist on installation with a single locking thumb screw. Can be wall or ceiling mounted.
Also known as: P7378-30
Specifications
Wattage: | 13 |
Diameter: | 14 in |
Color: | White |
Type: | Close To Ceiling |
Standards: | California Proposition 65 |
Base: | 2-Pin (GX23) |
Wattage: | 13 |
Color: | White |
Standards: | California Proposition 65 |
Diameter: | 14 in |
Type: | Close To Ceiling |
Base: | 2-Pin (GX23) |
Customer Reviews
No reviews for this product
(0)