MILW 2720-22HD FUEL™ SAWZALL

Item #: 1235408

Cat #: 2720-22HD

UPC: 045242475667

to view pricing and more.
Documents & Guides
MIL 2720-22HD FUEL SAWZALL

Overview

MIL 2720-22HD FUEL SAWZALL

The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2x more runtime and 5x longer tool life than competitive saws. The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools. The 18 Volt lithium-ion SAWZALL® features an adjustable shoe, integrated LED light, and a hang hook for convenient storage on the job.

Also known as: 045242475667, 2720-22HD

Specifications

Volts DC: 18
Volts DC: 18