60035 AREAFLD1A145UNVD750T4BZ 1/CS 1/SKU

Item #: 1235442

Cat #: AREAFLD1A/145UNVD850/T4/BZ

UPC: 046135600357

to view pricing and more.
Documents & Guides
No Documents Available
60035 AREAFLD1A145UNVD750T4BZ 1/CS 1/SKU *Sylvania Part # 60035*

Overview

60035 AREAFLD1A145UNVD750T4BZ 1/CS 1/SKU *Sylvania Part # 60035*
Also known as: 046135600357, AREAFLD1A/145UNVD850/T4/BZ

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Surface
Wattage: 145
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 145
Light Technology: LED
Mounting: Surface
Color: Bronze
Dimmable: Yes