9.5W A19 LED Lamp, 35K

Item #: 1235443

Cat #: S9841

UPC: 045923098413

to view pricing and more.
Documents & Guides
9.5 watt; A19 LED; 3500K; GU24 base; 220' beam spread; 120 volts

Overview

9.5 watt; A19 LED; 3500K; GU24 base; 220' beam spread; 120 volts
Also known as: 045923098413, S9841

Specifications

Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9, 9.500
Color Temperature: 3500 (Neutral White)
Base: 2-Pin Twist Lock (GU24)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 80
Wattage: 9, 9.500
Base: 2-Pin Twist Lock (GU24)