9W A19 LED Lamp, 27K

Item #: 1235547

Cat #: LED9A19/F/827/10YV/RP4

UPC: 046135749599

to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Pack Qty: 16

Overview

LED Lamp, 9 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Pack Qty: 16
Also known as: 046135749599, LED9A19/F/827/10YV/RP4

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Volts AC: 120
Lumens: 1100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)