#16/1C 26STR TFFN 600V PINK TWIST W/PURPLE

Item #: 1235553

Cat #: M516ST-11-TWIST/PURPLE

UPC:

to view pricing and more.
Documents & Guides
#16/1C 26STR TFFN 600V PINK TWIST W/PURPLE

Overview

#16/1C 26STR TFFN 600V PINK TWIST W/PURPLE

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M516ST-11-TWIST/PURPLE

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Color: Pink/Purple
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Volts AC: 600
Gauge: 16 AWG
Color: Pink/Purple