18.5W/LED/9"FLUSH/27K/SQ/BN

Item #: 1235610

Cat #: S9341

UPC: 045923093418

to view pricing and more.
Fixture RetroFit, Designation: 18.5W - 9" Flush Mount LED Fixture - Square Shape - 2700K - Brushed Nickel Finish - 120V

Overview

Fixture RetroFit, Designation: 18.5W - 9" Flush Mount LED Fixture - Square Shape - 2700K - Brushed Nickel Finish - 120V
Also known as: 045923093418, S9341

Specifications

Mounting: Flush
Volts AC: 120
Color: Brushed Nickel
Color Temperature: 2700 (Warm White)
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Color: Brushed Nickel
Wattage: 18.500
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65