Industrial Monitor, 15.6" Widescreen, Multi-Touch Screen, 24VDC

Item #: 1235822

Cat #: 6200M-15WBN

UPC: 889508457406

to view pricing and more.
Documents & Guides
Industrial Monitor, 15.6 Inch, Widescreen Display, Projected Capacitive Multi-Touch Screen, 24 Volt DC

Overview

Industrial Monitor, 15.6 Inch, Widescreen Display, Projected Capacitive Multi-Touch Screen, 24 Volt DC
Also known as: 889508457406, 6200M-15WBN

Specifications

Mounting: Panel
Volts DC: 24
Type: Panel Mount, Monitor, Touch Screen
Size: 15.600 in
Mounting: Panel
Type: Panel Mount, Monitor, Touch Screen
Volts DC: 24
Size: 15.600 in