MOLDED CASE CIRCUIT BRKR 600Y/347V 35A

Item #: 1236029

Cat #: BDA36035

UPC: 785901051244

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 35A
Also known as: 785901051244, BDA36035

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 35
Volts AC: 347, 690Y
Interrupt Rating DC: 10 kA
Poles: 3
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 14 kA