71079 AREAFLD1A070UNVD840T5BZ 1/CS 1/SKU

Item #: 1236256

Cat #: AREAFLD1A/070UNVD840/T5/BZ

UPC: 046135710797

to view pricing and more.
Documents & Guides
No Documents Available
71079 AREAFLD1A070UNVD840T5BZ 1/CS 1/SKU *Sylvania Part # 71079*

Overview

71079 AREAFLD1A070UNVD840T5BZ 1/CS 1/SKU *Sylvania Part # 71079*
Also known as: 046135710797, AREAFLD1A/070UNVD840/T5/BZ

Specifications

Lumens: 8500
Wattage: 70
Color Temperature: 4000 (Cool White)
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 8500
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Wattage: 70
Mounting: Surface
Light Technology: LED