Power Module, IGBT, 400/480VAC 770/750A, IP00, Frame 8M

Item #: 1236339

Cat #: 20-750-MI1-C770D740

UPC: 884951778696

to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, IGBT Power Module, 400 Volt AC 770 Amp, 480 Volt AC 740 Amp, IP00, Frame 8M

Overview

PowerFlex 750 Kit, IGBT Power Module, 400 Volt AC 770 Amp, 480 Volt AC 740 Amp, IP00, Frame 8M

PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 884951778696, 20-750-MI1-C770D740

Specifications

IP/NEMA Rating: IP00
Mounting: Device
Type: Power Module, IGBT
Amps: 740, 770
Size: 8M
Volts AC Range: 400 - 480
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP00
Type: Power Module, IGBT
Size: 8M
Standards: Build America Buy America Compliant
Mounting: Device
Amps: 740, 770
Volts AC Range: 400 - 480