ABB S801S-C100 MCB S800S 1P C 100A

Item #: 1236366
Cat #: S801S-C100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S801SC100 MCB S800S 1P C

Overview

ABB S801SC100 MCB S800S 1P C
Also known as: S801S-C100

Specifications

Volts AC: 230, 400
Amps: 100
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Amps: 100
Poles: 1
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)