Occupancy/Vacancy Sensor, 6A Lighting, Black

Item #: 1236486

Cat #: MS-A102-BL

UPC: 784276086820

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Black.

Overview

Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Black.

Maestro Dual Technology (Dual Tech) occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection in black

Also known as: 784276086820, MS-A102-BL

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Color: Black
Poles: 1
Type: Single-Pole, Occupancy, Vacancy, Multi-Location
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: Black
Type: Single-Pole, Occupancy, Vacancy, Multi-Location
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Light Technology: Halogen