LEV C5362-T 20A 125V IND DUPLEX REC

Item #: 1236498
Cat #: C5362-T
UPC: 078477721728
Sign In or Register to view pricing and more.
Documents & Guides
LEV C5362-T 20A 125V IND DUPL

Overview

LEV C5362-T 20A 125V IND DUPL
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Duplex Receptacle, Indented Face, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Back & Side Wired, Steel Strap – LIGHT ALMOND
Also known as: 078477721728, C5362-T

Specifications

Type: Receptacle
Color: Light Almond
Type: Receptacle
Color: Light Almond

Customer Reviews

No reviews for this product
(0)