250 MCM THHN/THWN-2 Stranded Copper, Black 500'

Item #: 123658
Cat #: THHN250STRBLK500RL
UPC: 048243234202
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243234202, THHN250STRBLK500RL

Specifications

Gauge: 250
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 250
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)