KINETIX VP LOW INERTIA SERVO MOTOR

Item #: 1236819

Cat #: VPL-B0752E-CJ14AA

UPC: 887172328701

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 887172328701, VPL-B0752E-CJ14AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product