BLM EM2547T 60HP 1775RPM 3PH

Item #: 1236841

Cat #: EM2547T

UPC: 781568105245

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM2547T 60HP 1775RPM 3PH

Overview

BLM EM2547T 60HP 1775RPM 3PH
Also known as: 781568105245, EM2547T

Specifications

Phase: 3
Amps: 68
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 68