4' 10.5W T8 LED Lamp, 50K

Item #: 1236991

Cat #: 10.5T8/4F/850/DIR

UPC: 638362284006

Sign In or Register to view pricing and more.
LED Lamp, 10.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Life: Up to 50,000 Hrs.

Overview

LED Lamp, 10.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Life: Up to 50,000 Hrs.

This lamp uses an innovative glass design that diffuses heat and light more evenly. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.

Also known as: 638362284006, 10.5T8/4F/850/DIR

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1700
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 1700
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: No
Type: Ballast Compatible (Type A)