Hydraulic Flexible/Non-Flexible Busbar Puncher

Item #: 1237080

Cat #: 545680

UPC: 782856613206

to view pricing and more.
Documents & Guides
Eriflex Busbar Hydraulic P 545680

Overview

Eriflex Busbar Hydraulic P 545680

Works with copper or aluminium busbar and nVent ERIFLEX Flexibar

Also known as: 782856613206, 545680

Features & Benefits

  • Works with copper or aluminium busbar and nVent ERIFLEX Flexibar
  • Punches flat and clean hole edges
  • Punch pip to adjust the hole position
  • Quick setup with interchangeable punch and die system
  • Large range of round and oval punches and dies available
  • Can be tilted at a 45° angle for easier punching of formed busbar
  • Calibrated side and depth gauge and stop
  • Strong mechanical assembly
  • RoHS compliant

Specifications

Depth: 12 in
Height: 18.500 in
Width: 4.720 in
Depth: 12 in
Width: 4.720 in
Height: 18.500 in