Compression Lug, Copper, 1-Hole

Item #: 1237311

Cat #: LCAX2-38H-E

UPC: 074983442690

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983442690, LCAX2-38H-E

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 2