MOLDED CASE CIRCUIT BRKR 600Y/347V 45A

Item #: 1237332

Cat #: BDA36045

UPC: 785901051398

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 45A
Also known as: 785901051398, BDA36045

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 45
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 45
Standards: California Proposition 65
Interrupt Rating AC: 14 kA