This product has been discontinued.

NS COPPER CABLE CAT5E 4-PAIR 24AWG UTP CMR YELLOW 1000FT/305M
Item #: 1237387
Cat #: PUR5504YL-UB/N
UPC:
to view pricing and more.
Documents & Guides
NS COPPER CABLE CAT5E 4-PAIR 24AWG UTP CMR YELLOW 1000FT/305M
Overview
NS COPPER CABLE CAT5E 4-PAIR 24AWG UTP CMR YELLOW 1000FT/305M
Copper cable, category 5e UTP, riser (CMR), 4-pair, conductors are 24 AWG construction with polyethylene insulation, twisted in pairs and protected by a flame-retardant PVC jacket
Also known as: PUR5504YL-UB/N
Specifications
| Length: | 1000 ft |
| Color: | Yellow |
| Length: | 1000 ft |
| Color: | Yellow |