Breaker, Molded Case, Panel Board Mount, 3000A, 600VAC, 3P, 25kAIC

Item #: 1237438

Cat #: RJF36300CU44A

UPC: 785901816447

to view pricing and more.
Breaker, Molded Case, Panel Board Mount, 3000 Amp, 600 Volt AC, 3-Pole, 25 kAIC, MicroLogic Interchangeable Ammeter, Trip Unit, LSIG, 6A

Overview

Breaker, Molded Case, Panel Board Mount, 3000 Amp, 600 Volt AC, 3-Pole, 25 kAIC, MicroLogic Interchangeable Ammeter, Trip Unit, LSIG, 6A
Also known as: 785901816447, RJF36300CU44A

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Standards: California Proposition 65