This product may not be available in all locations.

Push Button, Red, Jumbo Mushroom, Emergency Stop, w/Plate, 1NO/NC
Item #: 123747
Cat #: 10250T33-POP
UPC: 782114408490
to view pricing and more.
Documents & Guides
10250T pushbutton, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Jumbo mushroom , Red actuator, EMERGENCY STOP (engraved button), Chrome bezel, Anodized aluminum actuator ***Point of Purchase Package. Anodized Aluminum head not suitable for use in ultraviolet applications***
Overview
10250T pushbutton, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Jumbo mushroom , Red actuator, EMERGENCY STOP (engraved button), Chrome bezel, Anodized aluminum actuator ***Point of Purchase Package. Anodized Aluminum head not suitable for use in ultraviolet applications***
Point of Purchase Package. Anodized Aluminum head not suitable for use in ultraviolet applications.
Also known as: 782114408490, 10250T33-POP
Specifications
| Color: | Red |
| Amps: | 10 |
| Size: | 30 mm |
| Volts DC: | 600 |
| Type: | Jumbo, Momentary, Pushbutton |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Size: | 30 mm |
| Type: | Jumbo, Momentary, Pushbutton |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Amps: | 10 |
| Volts DC: | 600 |
| Volts AC: | 600 |