6 AWG THHN/THWN-2 Stranded Copper, Yellow, 5000'

Item #: 123764

Cat #: THHN6STRYEL5000RL

UPC: 980100231897

to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100231897, THHN6STRYEL5000RL

Specifications

Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Color: Yellow
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Yellow
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded