MOLDED CASE CIRCUIT BRKR 600Y/347V 60A

Item #: 1237693

Cat #: BDL36060LU

UPC: 606481149131

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 60A
Also known as: 606481149131, BDL36060LU

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 60
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 14 kA