Power Cable, Type TC-ER, 2/0-3 Stranded Copper, 600V, SIM-PULL

Item #: 1238006

Cat #: 48065799

UPC:

to view pricing and more.
Documents & Guides
Type TC-ER Power Cable, 600V, 2/0 AWG, 3 Conductor Copper, Cross Linked Polyethylene (XLPE) insulation XHHW-2 PVC Jacket with 1 Bare Copper Ground

Overview

Type TC-ER Power Cable, 600V, 2/0 AWG, 3 Conductor Copper, Cross Linked Polyethylene (XLPE) insulation XHHW-2 PVC Jacket with 1 Bare Copper Ground

Southwire’s 600 or 1000 Volt Type TC-ER power cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Constructions with 3 or more conductors are listed for exposed runs (TC-ER) per NEC336.10.

Also known as: 48065799

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 3
Material: Copper
Jacket: PVC
Volts AC: 600