Pendant, 3 Light, 60W, Polished Brass

Item #: 123804
Cat #: P3645-10
UPC: 785247364503
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 3 Light, 60 Watt, Polished Brass, Width: 9 in, Candelabra Screw

Overview

Pendant, 3 Light, 60 Watt, Polished Brass, Width: 9 in, Candelabra Screw
Also known as: 785247364503, P3645-10

Specifications

Diameter: 9 in
Type: Pendant
Wattage: 60
Color: Polished Brass
Base: Candelabra Screw (E12)
Diameter: 9 in
Wattage: 60
Base: Candelabra Screw (E12)
Type: Pendant
Color: Polished Brass

Customer Reviews

No reviews for this product
(0)