This product may not be available in all locations.

Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Item #: 1238110
Cat #: 1585J-M8TGJM-30
UPC: 887172853050
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 30 meter
Overview
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 30 meter
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M8TGJM-30 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172853050, 1585J-M8TGJM-30
Specifications
| Type: | Connection Cable |
| Color: | Teal |
| Jacket: | TPE, Thermoplastic Elastomer |
| Conductors: | 4 Pair |
| Length: | 30 m |
| Type: | Connection Cable |
| Jacket: | TPE, Thermoplastic Elastomer |
| Length: | 30 m |
| Color: | Teal |
| Conductors: | 4 Pair |