MOLDED CASE CIRCUIT BRKR 600Y/347V 80A

Item #: 1238317

Cat #: BGL36080

UPC: 606481154128

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 80A
Also known as: 606481154128, BGL36080

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 80
Family / Style: PowerPact
Interrupt Rating DC: 20 kA