Compression Lug, Copper, 1-Hole

Item #: 1238466

Cat #: LCA300-12F-X

UPC: 074983869619

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 300 kcmil Cable, 90° Angle Tongue, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 300 kcmil Cable, 90° Angle Tongue, 1/2" Stud Hole
Also known as: 074983869619, LCA300-12F-X

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Color: White
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 300