Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Round

Item #: 123882

Cat #: 1050RN26ES35

UPC: 662057038575

to view pricing and more.
Documents & Guides
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Round, 3500K

Overview

Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Round, 3500K
Also known as: 662057038575, 1050RN26ES35

Specifications

Type: IC, Housing
Wattage: 26
Diameter: 5 in
Light Technology: Fluorescent
Type: IC, Housing
Diameter: 5 in
Wattage: 26
Light Technology: Fluorescent