Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Round

Item #: 123892

Cat #: 1050RN26ES

UPC: 662057038568

to view pricing and more.
Documents & Guides
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Round, 2700K

Overview

Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Round, 2700K
Also known as: 662057038568, 1050RN26ES

Specifications

Type: IC, Housing
Wattage: 26
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Type: IC, Housing
Diameter: 5 in
Light Technology: Fluorescent
Wattage: 26
Color Temperature: 2700 (Warm White)