9W CFL Retrofit LED Lamp, 35K

Item #: 1238983

Cat #: S29859

UPC: 045923298592

to view pricing and more.
Documents & Guides
9 Watt LED PL 4-Pin; 3500K; 1050 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Overview

9 Watt LED PL 4-Pin; 3500K; 1050 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923298592, S29859

Specifications

Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 120°
Lumens: 1050
Wattage: 9
Light Technology: LED
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 120°