Metallized Label Refill

Item #: 1239060
Cat #: PTL-38-435
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Label Refill, Dimensions: 1.9" x 4", Material: Metallized Polyester, Color: Silver, Compatible With: Brandy TLS 2200, TLS PC Link.

Overview

Label Refill, Dimensions: 1.9" x 4", Material: Metallized Polyester, Color: Silver, Compatible With: Brandy TLS 2200, TLS PC Link.
Glossy Metallized Permanent Polyester (B-435) is designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics.
Also known as: PTL-38-435

Specifications

Type: Permanent, Label
Material: Polyester
Color: Silver
Length: 4 in
Width: 1.900 in
Type: Permanent, Label
Color: Silver
Width: 1.900 in
Material: Polyester
Length: 4 in

Customer Reviews

No reviews for this product
(0)