LED High Bay, 16" x 18.5", 40K, Grey

Item #: 1239064

Cat #: UTB-4K-N-MO-U-CD-GR

UPC: 785988033492

Sign In or Register to view pricing and more.
Documents & Guides
LED Industrial Highbay, 16" x 18.5", 40k Color Temperature, Medium Output, Continuous Dimming, Universal Voltage, Grey

Overview

LED Industrial Highbay, 16" x 18.5", 40k Color Temperature, Medium Output, Continuous Dimming, Universal Voltage, Grey
Also known as: 785988033492, UTB-4K-N-MO-U-CD-GR

Specifications

Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Standards: California Proposition 65
Dimmable: Yes
Light Technology: LED