277V Twist Loc Plug 20A, 6' Cord With Hook/Loop

Item #: 1239067

Cat #: CORD-UTB-C6HLP4-20A

UPC: 785988033546

to view pricing and more.
Documents & Guides
277 Volt Twist Loc Plug 20A, 6 Foot Cord With Hook/Loop

Overview

277 Volt Twist Loc Plug 20A, 6 Foot Cord With Hook/Loop
Also known as: 785988033546, CORD-UTB-C6HLP4-20A

Specifications

Type: Twistlock, Fixture Hanging Kit, Plug, Hook &amp, amp
Volts AC: 277
Amps: 20
Length: 6 ft
Standards: California Proposition 65
Type: Twistlock, Fixture Hanging Kit, Plug, Hook &amp, amp
Amps: 20
Standards: California Proposition 65
Volts AC: 277
Length: 6 ft