Breaker, 3A, 2P, 480Y/277VAC

Item #: 12391

Cat #: 1489-A2C030

UPC: 781180896255

to view pricing and more.
Documents & Guides
Circuit Breaker, 2-Pole, Trip Curve C, 3 Amp, 277 VAC

Overview

Circuit Breaker, 2-Pole, Trip Curve C, 3 Amp, 277 VAC
Also known as: 781180896255, 1489-A2C030

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Family / Style: 1489
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 14 kA