
Industrial LED Emergency Light, 12 Watt, 2-Head, NEMA 4X
Item #: 1239211
Cat #: DYN12-4X-FP-06L
UPC:
to view pricing and more.
Documents & Guides
Industrial LED Emergency Light, 12 Watt, 6 Watt LED Lamps, NEMA 4X, Food Processing Rated, 90 Minute Run-Time
Overview
Industrial LED Emergency Light, 12 Watt, 6 Watt LED Lamps, NEMA 4X, Food Processing Rated, 90 Minute Run-Time
Also known as: DYN12-4X-FP-06L
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color: | Gray |
| Material: | Thermoplastic |
| Wattage: | 6 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Thermoplastic |
| Light Technology: | LED |
| Color: | Gray |
| Wattage: | 6 |
| Volts AC Range: | 120 - 277 |