500W 120V MITEY MIDGET INFRARED HEATER

Item #: 1239237

Cat #: MM13A

UPC: 686334444019

Sign In or Register to view pricing and more.
500W 120V MITEY MIDGET INFRARED HEATER

Overview

500W 120V MITEY MIDGET INFRARED HEATER
Also known as: 686334444019, MM13A

Specifications

Wattage: 500
Volts AC: 120
Phase: 1
Standards: California Proposition 65
Wattage: 500
Phase: 1
Volts AC: 120
Standards: California Proposition 65