3G WNKL.IV.BLOCK RCPT.

Item #: 123929

Cat #: 99403

UPC: 095327994033

to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Steel, Thickness: 0.03In, Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Steel, Thickness: 0.03In, Wrinkle Ivory
Also known as: 095327994033, 99403

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Color: Ivory
Material: Steel
Mounting: Device
Type: GFCI, Decorator
Material: Steel
Size: Standard
Color: Ivory