ProLine G2 Full Mounting Subpanel, 83x68

Item #: 1239432

Cat #: P2P2218G

UPC: 783510324520

to view pricing and more.
Documents & Guides
ProLine G2 Full Mounting Subpanel, Material: Galvanized Steel, Dimensions: 82.9" x 68"

Overview

ProLine G2 Full Mounting Subpanel, Material: Galvanized Steel, Dimensions: 82.9" x 68"

The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally—a new method for a more controlled option to load a subpanel into a modular enclosure.

Also known as: 783510324520, P2P2218G

Specifications

Material: Steel
Width: 1800 mm
Height: 2200 mm
Material: Steel
Height: 2200 mm
Width: 1800 mm