AMP SM-CAL1 SOUND METER CALIBRATOR

Item #: 1239534

Cat #: SM-CAL1

UPC: 095969419321

to view pricing and more.
Documents & Guides
No Documents Available
SOUND METER CALIBRATOR

Overview

SOUND METER CALIBRATOR
Also known as: 095969419321, SM-CAL1

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Lumens: 2600
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Lumens: 2600
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimmable: Yes