Dimmable LED Troffer, 2 x 2', 30W, 120-277V, 3500K

Item #: 1239692

Cat #: 30PAN22DIM/835/277V

UPC: 638362283467

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Troffer, 0-10V Dimming, Watt: 30, Volt: 120/277, Dimensions: 2x2', Life: 75,000 Hours, Lumens: 3350, Color Temperature: 3500K

Overview

Dimmable LED Troffer, 0-10V Dimming, Watt: 30, Volt: 120/277, Dimensions: 2x2', Life: 75,000 Hours, Lumens: 3350, Color Temperature: 3500K
Also known as: 638362283467, 30PAN22DIM/835/277V

Specifications

Mounting: Recessed
Wattage: 30
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)