SWITCH FUSIBLE 600V 100A 3P NEMA 1 N VW

Item #: 1239763

Cat #: H363NVW

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SWITCH FUSIBLE 600V 100A 3P NEMA 1 N VW

Overview

SWITCH FUSIBLE 600V 100A 3P NEMA 1 N VW
Also known as: H363NVW

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 100
Mounting: Surface
Volts AC: 600