Contactor, 580A, AC3, 100-250V AC/DC Electronic Coil , 1NO/1NC

Item #: 1239798

Cat #: 100-E580ED11

UPC: 889508536224

to view pricing and more.
Documents & Guides
Contactor, 580 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, 580 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508536224, 100-E580ED11

Specifications

Poles: 3
Type: Contactor
Amps: 580
Volts DC Range: 100 - 250
Volts AC Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 580
Volts AC Range: 100 - 250
Type: Contactor
Volts DC Range: 100 - 250
Special Program: Rockwell Automation Preferred Product