ProTek Double-Hinge Window Type 4 12, 36.30x23.62x36.02, Lt Gray, Steel

Item #: 1239829

Cat #: PTHW362436G2

UPC: 783510291174

Sign In or Register to view pricing and more.
ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Window Type 4 12, PTHW362436G2 item measures 36.30x23.62x36.02in. with a material of Steel colored Lt Gray.

Overview

ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Window Type 4 12, PTHW362436G2 item measures 36.30x23.62x36.02in. with a material of Steel colored Lt Gray.

PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.

Also known as: 783510291174, PTHW362436G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Height: 36.300 in
Depth: 36.020 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Depth: 36.020 in
Material: Steel
Height: 36.300 in